Self-Adjusting Crimping Pliers
Length | 180 mm |
---|---|
Min. crimping capacity | 0.08 mm² |
Max. crimping capacity | 16 mm² |
Length | 180 mm |
---|---|
Min. crimping capacity | 0.08 mm² |
Max. crimping capacity | 16 mm² |
Number of elements | 1 |
Weight | 445 g |
Usually arrives within 14 working days