Production crimping pliers for end sleeves
Length | 195 mm |
---|---|
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Logistic Weight | 551 g |
---|---|
Packaged dimensions (D x W x H) | 220x80x45 mm |
Package weight | 551 g |
Length | 195 mm |
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Weight | 250 g |
Usually arrives within 14 working days