Crimping pliers with rotating dies for tubular terminals
Length | 390 mm |
---|---|
Min. crimping capacity | 6 mm² |
Max. crimping capacity | 50 mm² |
Logistic Weight | 1700 g |
---|---|
Packaged dimensions (D x W x H) | 430x150x50 mm |
Package weight | 1701 g |
Length | 390 mm |
Min. crimping capacity | 6 mm² |
Max. crimping capacity | 50 mm² |
Weight | 1185 g |
Usually arrives within 14 working days