KNIPEX 975318 KNIPEX TWISTOR16 SELF-ADJUS.CRIMP.PLIERS 200MM
Crimping Pliers
See technical informationReferences
Knipex:97 53 18
Rubix:262A5485
EAN:4003773082729
Product details : KNIPEX 975318 KNIPEX TWISTOR16 SELF-ADJUS.CRIMP.PLIERS 200MM
For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. Square crimp profile, high capacity range of 0.14 to 16 mm². 360° rotatable crimping die. With 8 locking positions. Self-adjustment to the desired size of end sleeve (ferrule): no crimping errors due to using the wrong crimping die or to an incorrect setting. Crimping of twin end sleeves (ferrules) up to 2 x 6 mm² possible. Slim head for ideal accessibility. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Favourable lever ratio due to toggle lever. Crimping pressure has been set precisely (calibrated) in the factory, re-adjustable. Handy shape and low weight provide high operation comfort. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Length | 200 mm |
|---|
Show UNSPSC/ECL@SS
£ 182.52 excl. VAT
/ Each
£ 219.02 incl. VAT
- Delivery usually within ( 14 ) days











