KNIPEX 9762145A CRIMPING PLIERS F. CABLE LINKS 145MM
Crimping Pliers for wire ferrules
See technical informationReferences
Knipex:97 62 145 A
Rubix:1251980
EAN:4003773060154

Technical specifications
| Length | 150 mm |
|---|---|
| Min. crimping capacity | 0.25 mm² |
| Max. crimping capacity | 2.5 mm² |
Product details : KNIPEX 9762145A CRIMPING PLIERS F. CABLE LINKS 145MM
97 62 145 A Crimping Pliers for wire ferrules
For crimping wire ferrules according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor.
Application: Wire ferrules Capacity in square millimetres: 0.25 — 2.5 mm² Number of crimp profiles: 4 AWG: 24 — 14
For crimping wire ferrules according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor.
For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor. Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 259x55x50 mm |
|---|---|
| Length | 150 mm |
| Min. crimping capacity | 0.25 mm² |
| Max. crimping capacity | 2.5 mm² |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
- Delivery usually within ( 14 ) days




