KNIPEX 975001 PRESS PLIER W. CUTTING EDGES 155MM


Crimping Pliers for Scotchlok™ connectors

References
knipex:97 50 01
rubix:201A8818
ean:4003773028239
brand logo
brand logo
Technical specifications
Length155 mm
Min. crimping capacity0.4 mm²
Max. crimping capacity1.1 mm²
See all Specifications

Product details : KNIPEX 975001 PRESS PLIER W. CUTTING EDGES 155MM


97 50 01 Crimping Pliers for Scotchlok™ connectors
For crimping plastic-insulated telecommunication or signal cables using the U-contact principle in single Scotchlok™ connectors. No stripping necessary, U-shaped elements establish the connection. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With opening spring. Scotchlock™ is a registered trademark of 3M Deutschland GmbH
  • Application: Scotchlok™ single connector
  • Capacity (diameter): Ø 0.4 – 1.1 mm
  • Number of crimp profiles: 1
  • For crimping plastic-insulated telecommunication or signal cables using the U-contact principle in single Scotchlok connectors. No stripping necessary, U-shaped elements establish the connection. Cutting edges additionally induction hardened. With opening spring. Vanadium electric steel. Forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)155x70x15 mm
    Length155 mm
    Min. crimping capacity0.4 mm²
    Max. crimping capacity1.1 mm²
    Weight135 g
    Show UNSPSC/ECL@SS
    £ 38.53 excl. VAT
    / Each
    £ 46.24 incl. VAT
    • Usually arrives within 14 working days