KNIPEX 975233 CRIMP LEVER PLIERS PRECIFORCE 220MM


KNIPEX PreciForce®

References
knipex:97 52 33
rubix:1251968
ean:4003773051862
brand logo
brand logo
Technical specifications
Length220 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity10 mm²
See all Specifications

Product details : KNIPEX 975233 CRIMP LEVER PLIERS PRECIFORCE 220MM


97 52 33 KNIPEX PreciForce®
Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Crimping die is not exchangeable.
  • Application: non-insulated terminals
  • Capacity in square millimetres: 0.5 — 10.0 mm²
  • Number of crimp profiles: 4
  • AWG: 20 — 8
  • For solder-free electrical connections. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. High transmission of force thanks to lever action for fatigue-reduced working. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Chrome vanadium electric steel in special quality, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)220x59x30 mm
    Logistic Weight478 g
    Length220 mm
    Min. crimping capacity0.5 mm²
    Max. crimping capacity10 mm²
    Number of elements1
    Weight478 g
    Show UNSPSC/ECL@SS
    £ 101.81 excl. VAT
    / Each
    £ 122.17 incl. VAT
    • Usually arrives within 14 working days