NORTON SPIRABAND R822 ZIRC 15 X 30MM X 80G 63642528496 SINGLE
R822 spiral band.
See technical informationReferences
Norton:63642528496
Rubix:060209
EAN:3157620311287

Product details : NORTON SPIRABAND R822 ZIRC 15 X 30MM X 80G 63642528496 SINGLE
It is adjusted on an expandable rubber mandrel with a steel shaft.
Spiraband - Norton X-Treme - 15x30mm Gr80
Strengths
Neat finish. Easy to assemble. Reduced downtime. Resistant construction. Aggressive cut.
Applications
It is adjusted on an expandable rubber mandrel with a steel shaft.
Technical specifications
Attributes
| Diameter | 15 mm |
|---|---|
| Width | 30 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 0.88 excl. VAT
/ Each
£ 1.06 incl. VAT
- Delivery usually within ( 10 ) days
