Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
SANDVIK 131-2008-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757291
SANDVIK 131-2008-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757291
Sleeve Sandvik Coromant
References
sandvik coromant:
131-2008-B
rubix:
4501079
manufacturer :
5757291
ean:
11251903
Product details
Technical specifications
Product details : SANDVIK 131-2008-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757291
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.35
excl. VAT
/
Each
£
174.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 42217171 SPIRABAND GSB201463 20 X 14 X 63MM Z120 PACK 100
PFERD 42330112 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 60
ATA ATAROLL CARTRIDGE ROLL 10X38MM P120 PACK OF 10
DREMEL EZ SPEEDCLIC SANDING MANDREL WITH 2 BANDS 2615S407JA
NORTON SPIRABAND R822 ZIRC 15 X 30MM X 80G 63642528496 SINGLE
PFERD 42217192 SPIRABAND GSB362260 CO-COOL 36X22X60MM P80 PK 100
PFERD 42217184 SPIRABAND GSB201463 CO-COOL 20X14X63MM P80 PK 100
ROEBUCK 886483 SPIRABAND 22 X 20 MM P80
SANDVIK EF-20-12 6426544
PFERD 42330114 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 150
GARRYSON SIEMEN ALUMINIUM OXIDE SPIRABAND 25 X 25MM P50 GBA2525050
PFERD 42217178 SPIRABAND GSB362260 36 X 22 X 60MM Z50 PACK 100
PFERD PCH05LA60 42330052 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 60
PFERD 42217179 SPIRABAND GSB362260 36 X 22 X 60MM Z60 PACK 100
PFERD 42207705 SPIRAL BANDS GSB2525 CO-COOL60