KLINGSPOR 11579 CS310X CLOTH SPIRABAND 45 X 30 MM GRIT 80 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:11579
Rubix:417A0760
EAN:4014855013357

Product details : KLINGSPOR 11579 CS310X CLOTH SPIRABAND 45 X 30 MM GRIT 80 PK50
CS 310 X abras. sleeves, 45 x 30 mm grit 80
Technical specifications
Attributes
| Diameter | 45 mm |
|---|---|
| Width | 30 mm |
| Abrasive Material | aluminium oxide |
| Length | 45 mm |
| Grain | 80 |
| Max speed | 12700 rpm |
| Type of attachment | rubber drum gk 555 (for cylindrical abrasive sleeves cs 310 x) |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Delivery usually within ( 5 ) days