KLINGSPOR 6296 LS309XH PORTABLE SANDER BELT 110X620MM P120 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:6296
Rubix:417A0662
EAN:4014855060047

Product details : KLINGSPOR 6296 LS309XH PORTABLE SANDER BELT 110X620MM P120 F5 PK10
LS 309 XH woodworking belt, 110 x 620 mm grit 120 F5
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Width | 620 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 22.17 excl. VAT
/ Each
£ 26.60 incl. VAT
- Delivery usually within ( 5 ) days