ROEBUCK 306212 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P80 PACK OF 10
Oxide cloth belt
See technical informationReferences
Unbranded:306212
Rubix:2578354
Product details : ROEBUCK 306212 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P80 PACK OF 10
100 x 915mm Aluminium Oxide Belts
Technical specifications
Attributes
| Length | 1065 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 48.48 excl. VAT
/ Each
£ 58.18 incl. VAT
- In stock: Next day delivery

