KLINGSPOR 307849 PS29F PAPER BELT 200 X 3000 MM GRIT 120 F5 PK10
PS 29 F ACT Abrasive Belt with paper backing
See technical informationReferences
Klingspor:307849
Rubix:416A3107
EAN:4014855155286

Product details : KLINGSPOR 307849 PS29F PAPER BELT 200 X 3000 MM GRIT 120 F5 PK10
PS 29 F belt, 200 x 3000 mm grit 120 F5
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 3000 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 132.33 excl. VAT
/ Each
£ 158.80 incl. VAT
- Usually arrives within 14 working days