Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
KLINGSPOR 4646 XBR 6.00X610MM P80 CS310XF ALOX CLOTH BELT
KLINGSPOR 4646 XBR 6.00X610MM P80 CS310XF ALOX CLOTH BELT
Band - Canvas CS 310 XF
References
klingspor:
4646
rubix:
247A2851
ean:
4014855058181
Technical specifications
Length
610
mm
Width
6
mm
Grain
80
Product details
Technical specifications
Product details : KLINGSPOR 4646 XBR 6.00X610MM P80 CS310XF ALOX CLOTH BELT
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
Universal band for the work of rays and contours in the metallurgical industry.
Applications
Application on stainless steel, Metall Universal, non-ferrous metals, steel.
Technical specifications
Attributes
Length
610
mm
Width
6
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.56
excl. VAT
/
Each
£
0.67
incl. VAT
Delivery usually within (
26
) days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MAKITA P-43365 ABRASIVE BELT 13X533 120G
ROEBUCK 306106-SINGLE WATERPROOF PAPER SHEETS P80 SINGLE
NORTON 63642538999 75 X 2000 BNR BNL R822 ZIRC BELT P80
BOSCH SANDING BELT 75 X 457MM PACK OF 3 2608606040
ROEBUCK TW230280150 GARNET PAPER SHEET P150 SINGLE
NORTON 69957350796 NARROW BELTS R929-75X2000#36
ROEBUCK 306209 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P120 PACK OF 10
3M 546451 SCOTCHBRITE SC-BS 13 MM X 520 MM A MED RED
ROEBUCK GS5030120 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 120 GRADE
ROEBUCK 886455 CERAMIC FILE BELT 15 X 475 MM G60
3M 10931 CUBITRON II CLOTH BELT 784F 150 MM X 2500 MM 80+
ROEBUCK WATERPROOF PAPER SHEETS P180 PACK OF 50
NORTON 66254422505 RAZORSTAR SANDING BELT 50 X 2500MM 36G YELLOW
ROEBUCK 886440 ZIRCONIUM FILE BELT 13 X 457 MM G60
ROEBUCK GS4010060 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 60 GRADE