References
Klingspor:286880
Rubix:2584551
EAN:4014855114337

Product details : ABRASIVE FILE BELT ALOX 9 X 533MM P80 PK25
CS 310 XF belt, 9 x 533 mm grit 80 F4G
Technical specifications
Attributes
| Length | 9 mm |
|---|---|
| Width | 533 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 16.11 excl. VAT
/ Each
£ 19.33 incl. VAT
- Usually arrives within 14 working days