KLINGSPOR 39852 LS309X 150 X 1220 MM P80 FILE BELT PACK 10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:39852
Rubix:264A3578
EAN:4014855115051

Product details : KLINGSPOR 39852 LS309X 150 X 1220 MM P80 FILE BELT PACK 10
LS 309 X belt, 150 x 1220 mm grit 80 F5
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 1220 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 78.76 excl. VAT
/ Each
£ 94.51 incl. VAT
- Usually arrives within 14 working days