KLINGSPOR 248820 CS 310XF CLOTH BELT 13 X 457 MM GRIT 40 PK3
CS 310 XF Retail pack File belt, abrasive cloth
See technical informationReferences
Klingspor:248820
Rubix:416A2737

Product details : KLINGSPOR 248820 CS 310XF CLOTH BELT 13 X 457 MM GRIT 40 PK3
CS 310 XF belt, 13 x 457 mm grit 40 F4G, retail-packaged with tab
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 457 mm |
| Application | metals |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
- Usually arrives within 14 working days