KLINGSPOR 100X610MM60GPK10 4480
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4480
Rubix:115A5723
EAN:4014855016990

Product details : KLINGSPOR 100X610MM60GPK10 4480
LS 309 XH woodworking belt, 100 x 610 mm grit 60 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 610 mm |
| Application | construction materials |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
- Usually arrives within 14 working days