Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS4030180 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 180 GRADE
ROEBUCK GS4030180 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 180 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS4030180
rubix:
067834
Technical specifications
Grain
180
Product details
Technical specifications
Product details : ROEBUCK GS4030180 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 180 GRADE
MOS 19000rpm
Technical specifications
Attributes
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.75
excl. VAT
/
Each
£
3.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 668501 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 80+
3M 25367 SCOTCHBRITE SC-BS 13 MM X 457 MM A CRS BROWN
ROEBUCK GS5030120 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 120 GRADE
CS 451 X SLEEVES/SPIRABAND 45 X 30 - 60 GRIT
ROEBUCK 886444 ZIRCONIUM FILE BELT 15 X 475 MM G80
NORTON 63642539388 NARROW BELTS R822-75X2000#40
ROEBUCK 306139 EMERY CLOTH SHEETS P60 COARSE PACK OF 50
NORTON 63642539002 75 X 2000 BNR BNL R822 ZIRC BELT P120
3M 10834 CUBITRON II CLOTH BELT 784F 10MMX330MM 60+
Endless abrasive belt Flexovit 63642585994
ROEBUCK CD6103 ALUMINIUM OXIDE ADHESIVE DISC 150MM P80 PACK OF 100
3M 27081 994F 36+ 50 X 3500 MM
3M 7100176940 CUBITRON II CLOTH BELT 947A 10MM X 330MM 40 GRIT
ROEBUCK GS6015040 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 40GRADE
3M 19342 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 610MM