KLINGSPOR 4117 LS309XH PORTABLE SANDER BELT 75X508MM GRIT 80 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4117
Rubix:417A0611
EAN:4014855017607

Product details : KLINGSPOR 4117 LS309XH PORTABLE SANDER BELT 75X508MM GRIT 80 F5 PK10
LS 309 XH woodworking belt, 75 x 508 mm grit 80 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 508 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
- Delivery usually within ( 5 ) days