KLINGSPOR 302791 CS411Y 20 X 520 MM P60 FILE BELT PACK 25
CS 411 Y Abrasive File Belt
See technical informationReferences
Klingspor:302791
Rubix:264A3335
EAN:4014855151318

Product details : KLINGSPOR 302791 CS411Y 20 X 520 MM P60 FILE BELT PACK 25
CS 411 Y belt, 20 x 520 mm grit 60 F4G
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Width | 520 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 34.49 excl. VAT
/ Each
£ 41.39 incl. VAT
- Usually arrives within 14 working days