KLINGSPOR 4104 LS309XH PORTABLE SANDER BELT 60X400MM GRIT 80 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4104
Rubix:417A0606
EAN:4014855017249

Product details : KLINGSPOR 4104 LS309XH PORTABLE SANDER BELT 60X400MM GRIT 80 F5 PK10
LS 309 XH woodworking belt, 60 x 400 mm grit 80 F5
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Width | 400 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 13.17 excl. VAT
/ Each
£ 15.80 incl. VAT
- Delivery usually within ( 5 ) days