References
Superseded Ref:866526
Roebuck:886435
Rubix:222A5064
EAN:3660338398612

Documents
Product details : ROEBUCK 886435 ZIRCONIUM FILE BELT 10 X 330 MM G60
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 330 mm |
|---|---|
| Width | 10 mm |
| Grain | 60 |
| Application | ferrous and non ferrous metals and wood |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- In stock: Next day delivery
