Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
BOSCH SANDING BELT 100 X 610MM PACK OF 3 2608606139
BOSCH SANDING BELT 100 X 610MM PACK OF 3 2608606139
Abrasive belts, set of 3
References
bosch:
2608606139
rubix:
1243507
ean:
3165140164757
Technical specifications
Length
610
mm
Width
100
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : BOSCH SANDING BELT 100 X 610MM PACK OF 3 2608606139
Band size,
Width mm: 100
Band size,
Length mm: 610
Grain: 60; 80; 100
Technical specifications
Attributes
Logistic Weight
150
g
Packaged dimensions (D x W x H)
287
x
108
x
35
mm
Package weight
125
g
Length
610
mm
Width
100
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.69
excl. VAT
/
Each
£
14.03
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 19826 CUBITRON II BELT 984F 80+ 80 X 9000 MM
3M 14374 CUBITRON II BELT 984F 36+ 100 X 2250 MM
PFERD 45011351 ABRASIVE BELT VB 610 X 30MM P180
ROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADE
3M 221744 SC-BL A CRS75 X 2000
KLINGSPOR 43614 LS309 XH BELT 75 X 533 24G
ROEBUCK GS5030040 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 40 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE
ROEBUCK GS5010060 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 60 GRADE
3M 26424 CUBITRON II BELT 784F 36+ 150 X 3500 MM
NORTON 63642538999 75 X 2000 BNR BNL R822 ZIRC BELT P80
DREMEL SANDING MANDREL + BAND 407 615040732 60G
KLINGSPOR 37269 SANDING BELT 75X457MM P40 GRIT
PFERD 45001104 SHORT ABRASIVE BELT BA 75/ 533 X A 40
NORTON 63642539388 NARROW BELTS R822-75X2000#40