KLINGSPOR 659480 CS922Y 13 X 610 MM P40 FILE BELT PACK 25
CS 922 Y ACT CEVOLUTION File Belt
See technical informationReferences
Klingspor:659480
Rubix:264A3302
EAN:4068484093082

Product details : KLINGSPOR 659480 CS922Y 13 X 610 MM P40 FILE BELT PACK 25
CS 922 Y belt ceramic, 13 x 610 mm grit 40 F4G
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 610 mm |
| Application | metals |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 33.98 excl. VAT
/ Each
£ 40.78 incl. VAT
- Usually arrives within 14 working days