KLINGSPOR 37285 LS309XH PORTABLE SANDER BELT 75X610MM GRIT 40 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:37285
Rubix:417A0969
EAN:4014855059751

Product details : KLINGSPOR 37285 LS309XH PORTABLE SANDER BELT 75X610MM GRIT 40 F5 PK10
LS 309 XH woodworking belt, 75 x 610 mm grit 40 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 610 mm |
| Application | construction materials |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 19.23 excl. VAT
/ Each
£ 23.08 incl. VAT
- Delivery usually within ( 5 ) days