KLINGSPOR 295306 QRC411 QUICK CHANGE DISC 50 MM GRIT 36 PK100
QRC 411 Abrasive Quick change disc
See technical informationReferences
Klingspor:295306
Rubix:416A2971
EAN:4014855124596

Product details : KLINGSPOR 295306 QRC411 QUICK CHANGE DISC 50 MM GRIT 36 PK100
QRC 411 quick change disc, 50 mm grit 36
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | internal plastic threaded sleeve (qrc quick roll connect) |
| Series | qrc 411 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 136.67 excl. VAT
/ Each
£ 164.00 incl. VAT
- Usually arrives within 14 working days