KLINGSPOR 307852 PS29F WIDE PAPER BELT 930 X 1525 MM GRIT 80 F1 PK10
PS 29 F ACT Abrasive Wide belt with paper backing
See technical informationReferences
Klingspor:307852
Rubix:416A3108
EAN:4014855155255

Product details : KLINGSPOR 307852 PS29F WIDE PAPER BELT 930 X 1525 MM GRIT 80 F1 PK10
PS 29 F wide belt, 930 x 1525 mm grit 80 F1
Technical specifications
Attributes
| Length | 930 mm |
|---|---|
| Width | 1525 mm |
| Application | construction materials |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 357.48 excl. VAT
/ Each
£ 428.98 incl. VAT
- Usually arrives within 14 working days