KLINGSPOR 342302 CS710XF 10 X 330 MM P80 FILE BELT PACK 25
CS 710 XF Abrasive File Belt
See technical informationReferences
Klingspor:342302
Rubix:264A3362
EAN:4014855335466

Product details : KLINGSPOR 342302 CS710XF 10 X 330 MM P80 FILE BELT PACK 25
CS 710 XF belt, 10 x 330 mm grit 80 F4G
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Width | 330 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ Each
£ 21.60 incl. VAT
- Usually arrives within 14 working days