KLINGSPOR 660269 LS312JF 40 X 815 MM P80 FILE BELT PACK 10
LS 312 JF Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:660269
Rubix:264A3458
EAN:4068484092870

Product details : KLINGSPOR 660269 LS312JF 40 X 815 MM P80 FILE BELT PACK 10
LS 312 JF belt, 40 x 815 mm grit 80 F4G
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Width | 815 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 22.99 excl. VAT
/ Each
£ 27.59 incl. VAT
- Usually arrives within 14 working days