PFERD 45005156 ABRASIVE BELT 610 X 30MM P120 BA30/610XA120
Short belt Ba 75/ 533 X A 40
See technical informationReferences
Pferd Tools:BA 30/610 X A 120
Rubix:302A1535
Manufacturer :45005156
EAN:4007220776445
Product details : PFERD 45005156 ABRASIVE BELT 610 X 30MM P120 BA30/610XA120
Short belt Ba 30/ 610 X A120
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 30 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
- Usually arrives within 14 working days

