NORTON 66261029755 R929 FILE BELT SANDER 20 X 520 P60


Rigid canvas strip R929

References
norton:66261029755
rubix:220A6712
ean:3157625905627
brand logo
brand logo
Technical specifications
Length520 mm
Width20 mm
Grain60

Product details : NORTON 66261029755 R929 FILE BELT SANDER 20 X 520 P60


For standard metal and wood deburring operations.

Strengths

Extremely durable even when used in aggressive applications. Excellent product with low and medium pressure. Low temperature cutting.

Applications

For standard metal and wood deburring operations.

Technical specifications


Attributes
Length520 mm
Width20 mm
Grain60
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
  • Usually arrives within 14 working days