KLINGSPOR 365526 CS920Y 75 X 2000 MM P40 FILE BELT PACK 10
CS 920 Y ACT CEVOLUTION Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:365526
Rubix:264A3476
EAN:4014855494521

Product details : KLINGSPOR 365526 CS920Y 75 X 2000 MM P40 FILE BELT PACK 10
CS 920 Y belt multibond ceramic, 75 x 2000 mm grit 40 F4G
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Grain | 40 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 199.96 excl. VAT
/ Each
£ 239.95 incl. VAT
- Usually arrives within 14 working days