KLINGSPOR 105794 CS310XF 13 X 450 MM P120 FILE BELT PACK 25
CS 310 XF Abrasive File Belt
See technical informationReferences
Klingspor:105794
Rubix:264A3352
EAN:4014855058303

Product details : KLINGSPOR 105794 CS310XF 13 X 450 MM P120 FILE BELT PACK 25
CS 310 XF belt, 13 x 450 mm grit 120 F4G
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 450 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 16.28 excl. VAT
/ Each
£ 19.54 incl. VAT
- Usually arrives within 14 working days