KLINGSPOR 370702 CS922Y 75 X 2000 MM P150 FILE BELT PACK 10
CS 922 Y ACT CEVOLUTION Belt with cloth backing
See technical informationReferences
Klingspor:370702
Rubix:264A3474
EAN:4014855550296

Product details : KLINGSPOR 370702 CS922Y 75 X 2000 MM P150 FILE BELT PACK 10
CS 922 Y belt ceramic, 75 x 2000 mm grit 120 F4G
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 187.05 excl. VAT
/ Each
£ 224.46 incl. VAT
- Usually arrives within 14 working days