KLINGSPOR 670082 CS920YK CERAMIC CLOTH DISC 125MM P80 PK50
CS 920 YK Abrasive Disc with cloth backing, self-fastening
See technical informationReferences
Klingspor:670082
Rubix:417A1249
EAN:4014855933112

Product details : KLINGSPOR 670082 CS920YK CERAMIC CLOTH DISC 125MM P80 PK50
CS 920 YK disc self-fastening multibond ceramic, 125 mm grit 80 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Type of abrasive | ceramic |
| Backing material | y-polyester |
| Series | cs 920 yk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 80.00 excl. VAT
/ Each
£ 96.00 incl. VAT
- Delivery usually within ( 5 ) days