KLINGSPOR 365302 CS922Y 75 X 2000 MM P36 FILE BELT PACK 10
CS 922 Y ACT CEVOLUTION Belt with cloth backing
See technical informationReferences
Klingspor:365302
Rubix:264A3470
EAN:4014855492664

Product details : KLINGSPOR 365302 CS922Y 75 X 2000 MM P36 FILE BELT PACK 10
CS 922 Y belt ceramic, 75 x 2000 mm grit 36 F4G
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Grain | 36 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 188.96 excl. VAT
/ Each
£ 226.75 incl. VAT
- Usually arrives within 14 working days