KLINGSPOR 72251 CS411X 50 X 2000 MM P60 FILE BELT PACK 25
CS 411 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:72251
Rubix:264A3482
EAN:4014855039593

Product details : KLINGSPOR 72251 CS411X 50 X 2000 MM P60 FILE BELT PACK 25
CS 411 X belt, 50 x 2000 mm grit 60 F4G
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 2000 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 162.03 excl. VAT
/ Each
£ 194.44 incl. VAT
- Usually arrives within 14 working days