Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031067.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 40031067.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
Tool-holder cabinet Bott
References
bott:
40031067.19V
rubix:
214A8324
Technical specifications
Type
Suspended Cabinet
Height
1000
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031067.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
Perfo wall cupboard with 40 piece perfo accessory and hook kit and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Suspended Cabinet
Height
1000
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
501.46
excl. VAT
/
Each
£
601.75
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926575.11 VERSO 1050X550X2000H KITTED CUPBOARD
BOTT 16926458.11 VERSO 800X550X2000H KITTED CUPBOARD
BOTT 16926571.16 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
VERSO MINI WORKSHOP CUPBOARD WITH 3 DRAWERS
BOTT KITTED CUPBOARD 1050 X 550 X 2000MM 16926570.11
PPE PARTIONED CUPBOARD 2000H X 1050W - 4 SHELF
BOTT 16927004.11 VERSO 800 X 550 X 980 MOBILE CAB 6D M
BOTT VERSO BIN CUPBOARD 800MM (W) X 550MM (D) X 1000MM (H) 16926450.11
BOTT VERSO ECONOMY LECTERN 1130 X 1050 X 550MM 16929214.11
BOTT 40031064.77V CUBIO CUPBOARD
BOTT 40031078.24V CUBIO PERFO WALL CUPD 650X325 700 WITH 20 HOOKS
BOTT 16926752.11 VERSO 1050X350X1000H CUPD MD 2S
BOTT 40022096.24V CUBIO SMF-13620-3 HEAVY DUTY 48 PCE BIN CUPBOARD
BOTT 16926571.24 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
BOTT 40031065.24V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT