3M 546466 BELT 984F 36+ 50 X 4000 B


Cubitron™ II Cloth Belt 984F, 20 mm x 457 mm, 60+

References
3m:AB00725
rubix:267A1856
manufacturer :7000060754
brand logo
brand logo
Technical specifications
Length4000 mm
Width50 mm
Grain36
See all Specifications

Product details : 3M 546466 BELT 984F 36+ 50 X 4000 B


3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
3M™ Cubitron™ II Cloth Belts 984F offer revolutionary performance with 3M Precision Shaped Grain that slices clean through metal. Our 984F belts contain a grinding aid, making it ideal for medium to high pressure applications.

Strengths

Creating a fast cut with a reduced heat build-up, 3M™ Cubitron™ II Cloth Belts 984F ensure a uniform finish over the life of the product while eliminating burning during end grain sanding applications. Our cloth belts use 3M™ Ceramic Abrasive Grain which is electrostatically orientated to form sharp peaks which act like individual cutting tools, slicing through metal quickly. These peaks continuously self-sharpen as they break off, providing long life and consistency with less grinding pressure. This is why our belt products can outcut and outlast every conventional ceramic industrial abrasive product on the market. They have a fabric splice, adding strength when grinding in medium to high pressure applications. Our abrasive belts come in a variety of widths and sizes to fit almost any industrial belt sander. Narrow belts are used with portable belt sanders for grinding or blending. Medium belts are used on backstands to remove wields, material removal and to set the grain in stainless steel while wider belts are used with wide belt sanders to dimension metal sheets and coils.

Technical specifications


Attributes
Length4000 mm
Width50 mm
Grain36
ApplicationGrinding
Show UNSPSC/ECL@SS
£ 30.83 excl. VAT
/ Each
£ 37.00 incl. VAT
  • Usually arrives within 14 working days