Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS5020040 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 40 GRADE
ROEBUCK GS5020040 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 40 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS5020040
rubix:
067850
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK GS5020040 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 40 GRADE
MOS 15000rpm
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.05
excl. VAT
/
Each
£
3.66
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 PACK OF 100
ROEBUCK PC1004 KIT PLASTIC POLISHING
3M 20529 CUBITRON II BELT 984F 36+ 50 X 1000 MM
ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE
KLINGSPOR XHBELT75X533 120G 4142
KLINGSPOR 4481 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 80
NORTON 63642560145 R230 ABRASIVE BELT 100X610 P60
3M 15879 SCOTCHBRITE SC-BS 13 MM X 610 MM A MED RED
3M BELT 13X610MM CRSE 05655
ROEBUCK GFAZ180040 280300 FLAP DISC ZIRCONIUM 180 X 22MM G40
ROEBUCK L013122501 G QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH 0201139X
ROEBUCK 306144-SINGLE EMERY CLOTH SHEETS O SINGLE 306144
NORTON 63642551546 920MMX100MM SANDING BELT
3M 647440 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 13MMX610MM
3M 17755 CUBITRON II BELT 984F 36+ 100 X 2500 MM