References
Bott:40022057.24V
Rubix:214A8186

Product details : BOTT 40022057.24V CUBIO SMF-13620-2.3 HEAVY DUTY 65 PCE BIN CUPD
Fitted with louvre doors and complete with 7 x galvanised 160kg U.D.L capacity shelves. Cupboard housing dimensions 1300mm (W) x 650mm (D) x 2000mm (H). Constructed of sheet steel with a RAL 7035/3004 light grey / red powder coat finish.
Technical specifications
Attributes
| Type | heavy duty system cupboards |
|---|---|
| Height | 2000 mm |
| Width | 1300 mm |
| Depth | 650 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 2,265.23 excl. VAT
/ Each
£ 2,718.28 incl. VAT
- Delivery usually within ( 16 ) days