BOTT 16926753.11 PERFORATED DOOR CUPBOARD 1050X350X2000 4 SHELF


verso ventilated door cupboard with 4 shelves WxDxH: 1050x350x2000mm RAL 7035/5010

References
bott:16926753.11
rubix:80372231
brand logo
brand logo
Technical specifications

Product details : BOTT 16926753.11 PERFORATED DOOR CUPBOARD 1050X350X2000 4 SHELF


verso shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x350x2000mm.

Strengths

It features welded steel construction, three point locking doors and galvanised shelves with a high load capacity for safe and secure storage in the workplace

Applications

The BOTT Verso shelf cupboard offers strength and durability for long lasting use

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth350 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 572.43 excl. VAT
/ Each
£ 686.92 incl. VAT
  • Usually arrives within 14 working days