BOTT VERSO BIN CUPBOARD 800MM (W) X 550MM (D) X 1000MM (H) 16926450.11


verso bin cupboard with 3 shelves, 8 bins WxDxH: 800x550x1000mm RAL 7035/5010

References
bott:16926450.11
rubix:45032506
brand logo
brand logo
Technical specifications

Product details : BOTT VERSO BIN CUPBOARD 800MM (W) X 550MM (D) X 1000MM (H) 16926450.11


verso bin cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.) and a 8 piece No.5 bin kit (mixed colours). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x1000mm.

Strengths

The BOTT Verso Bin Cupboard with 8 piece bin kit is an efficient storage system for organising and keeping small parts and components neatly stored in a workplace environment

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 506.60 excl. VAT
/ Each
£ 607.92 incl. VAT
  • Usually arrives within 14 working days