3M 51797 SILVER CUT-OFF WHEEL T41 180MMX2MMX22.2MM
Cut-Off Wheel
See technical informationSee documentsReferences
3M:51797
Rubix:80876283
Manufacturer :7100139240
EAN:5902658105326

Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : 3M 51797 SILVER CUT-OFF WHEEL T41 180MMX2MMX22.2MM
3M’s Precision Shaped Ceramic Grain technology. It acts like a cutting tool, slicing through metal like a knife. The material is continuously self-sharpening, as points break off during use to expose new sharp edges – slicing cleaner and faster, staying cooler and lasting many times longer than conventional grain types.
3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.
Strengths
•The thicker the wheel, the longer the life and slower the cut rate
When cutting thicker material, use a thicker and larger diameter wheel to maximise wheel life
Thinner wheels cut faster and wear faster. They also work better on thin gauge materials.
When cutting thicker material, use a thicker and larger diameter wheel to maximise wheel life
Thinner wheels cut faster and wear faster. They also work better on thin gauge materials.
Applications
Stainless steel fabrication;Structural steel;Oil and gas infrastructure;General metal fabrication;Tank and vessel;Shipbuilding;Rail;Agricultural, industrial and construction machinery
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metal cutting (pipes, tubes, and flat sheets), including stainless steel and mild/carbon steel; also for weld removal, beveling, and edge chamfering |
| Shape | type 41 (t41) |
| Grain | 36 |
| Max speed | 80.1 m/s |
| Series | 3m silver |
Show UNSPSC/ECL@SS
£ 3.69 excl. VAT
/ Each
£ 4.43 incl. VAT
- Delivery usually within ( 41 ) days




