3M 51774 SILVER CUT-OFF WHEEL T41 100MMX1MMX9.53MM


Cut-Off Wheel

References
3m:51774
rubix:80876270
manufacturer :7100139216
ean:5902658104480
brand logo
brand logo
Technical specifications
Diameter100 mm
Thickness1 mm
See all Specifications

Product details : 3M 51774 SILVER CUT-OFF WHEEL T41 100MMX1MMX9.53MM


3M’s Precision Shaped Ceramic Grain technology. It acts like a cutting tool, slicing through metal like a knife. The material is continuously self-sharpening, as points break off during use to expose new sharp edges – slicing cleaner and faster, staying cooler and lasting many times longer than conventional grain types.
3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.

Strengths

•The thicker the wheel, the longer the life and slower the cut rate
When cutting thicker material, use a thicker and larger diameter wheel to maximise wheel life
Thinner wheels cut faster and wear faster. They also work better on thin gauge materials.

Applications

Stainless steel fabrication;Structural steel;Oil and gas infrastructure;General metal fabrication;Tank and vessel;Shipbuilding;Rail;Agricultural, industrial and construction machinery

Technical specifications


Attributes
Diameter100 mm
Thickness1 mm
Reaming diameter10 mm
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
  • Usually arrives within 14 working days