NORTON VULCAN FLAT INOX CUTTING DISC 230X1.9X22MM A46 PK25 66252833406
Norton Vulcan Ultra Thin Inox Cutting Disc
See technical informationSee documentsReferences
Norton:66252833406
Rubix:80133153


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON VULCAN FLAT INOX CUTTING DISC 230X1.9X22MM A46 PK25 66252833406
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton VULCAN - 230x2x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types
Sharp aluminum oxide grains, perfect for medium & hard steel types
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | ultra thin cut-off;cutting;grinding |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 60.80 excl. VAT
/ Each
£ 72.96 incl. VAT
- In stock: Next day delivery