KLINGSPOR 349235 DT350AB DIAMOND BLADE 400 X 3.6 25.4 MM
DT 350 AB Extra CEVOLUTION Large diamond cutting blade
See technical informationReferences
Klingspor:349235
Rubix:416A3647
EAN:4014855367184

Product details : KLINGSPOR 349235 DT350AB DIAMOND BLADE 400 X 3.6 25.4 MM
DT 350 AB diamond cutting blade, 400 x 3.6 x 25.4 mm 24 segments 40 x 3.6 x 12 mm, wide gullet
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | segmented diamond cutting blade with wide gullet (laser-welded segments) |
| Max speed | 100 m/s |
| Series | dt 350 ab extra cevolution |
Show UNSPSC/ECL@SS
£ 170.95 excl. VAT
/ Each
£ 205.14 incl. VAT
- Usually arrives within 14 working days