Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK 866821 DTA STEEL CUTTING DISC 115 X 2.5 X 22.23 MM TYPE 42
ROEBUCK 866821 DTA STEEL CUTTING DISC 115 X 2.5 X 22.23 MM TYPE 42
DTA Cutting disc
References
roebuck:
866821
rubix:
216A5983
ean:
3660338208911
Technical specifications
Diameter
115
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866821 DTA STEEL CUTTING DISC 115 X 2.5 X 22.23 MM TYPE 42
Flat hub. Standard: NF 12413 - OSA Label
DISC DTA.115 - D.115x2,5 CUTTING - STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
Diameter
115
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Application
steel
Shape
Offset hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.32
excl. VAT
/
Each
£
1.58
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
NORTON 66252831454 A24R-115X2.5X22.23-T41 NOR-BDX SINGLE
FLEXOVIT 66252831169 LONG LIFE INOX CUTTING DISC A24V 115X3.0X22.23MM
NORTON EXTR230X1.9X22.2PK25 66252920348
NORTON CUT-OFF WHEEL 150 X 1.0 X 12.7MM 57A60PB25 69936625786 SINGLE
NORTON 115X1.6 AL DISC 66252828233 PACK OF 25
3M 65452 CUBITRON II CUT-OFF WHEEL T41 75MMX1MMX9.53MM
NORTON 66252920350 XTREME CUTTING DISC 125x2.5x22.23MM T41 PACK 25
3M 86412 CUBITRON 3 CUT-OFF WHEEL 36+ T41 125 X1.6 X22.23MM
NORTON WHEEL FOR ANGLE GRINDER A30S 230X2.5X22MM PK OF 25 66252925489
BDX CUTTING DISC DPC 115X3.2X22.2 METAL
KLINGSPOR 355379 EDGE CUTTING-OFF WHEEL 125 X 1.2 X 22.23 MM FLAT
PFERD 65506001 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1X10MM
3M 33456 CUBITRON II CUT-OFF WHEEL 75MMX1MMX9.53MM PK5
KLINGSPOR 189000 METAL CUTT DISC 180X3X22MM DPC
NORTON 66252828951 CUTTING DISC 115 X 1.6 X 22.23MM PACK OF 25