Cut protection sleeve
Size | 10 |
---|---|
Cutting resistance level | d |
Main material | polyester |
Size | 10 |
---|---|
Cutting resistance level | d |
Main material | polyester |
Food contact | yes |
Usage environment | dry |
ESD | no |
Type | have sleeves |
Colour | black |
Usually arrives within 14 working days